Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Co, 5/16, 2 FL, SGL Ball End, CC

CLEVELAND| Zoro #: G0625152| Mfr #: C42650

$14.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Flutes: 2
Item: Ball End Mill
Shank Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625152 Mfr #: C42650
Number of Flutes: 2Item: Ball End Mill
Shank Dia.: 3/8"End Mill Material: Cobalt
Overall Length: 2-1/2"Cutting Direction: Right Hand
Milling Dia.: 5/16"Dimension Type: Fractional Inch
Helix Angle: 30 DegreesGrade: General Purpose
Single End/Double End: Single EndEnd Mill Style: Ball Nose
Length of Cut: 3/4"End Mill Cutting Type: Center
End Mill Application: FinishingList Number: HGC-2B
Finish: BrightCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 5/16 In, Shank Dia 3/8 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Contouring Part Surfaces, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews