Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Co, 5/16, 4 FL, SGL Ball End, CC

CLEVELAND| Zoro #: G2270721| Mfr #: C42785

$24.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
Cutting Direction: Right Hand
Number of Flutes: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270721 Mfr #: C42785
Overall Length: 2-1/2"Cutting Direction: Right Hand
Number of Flutes: 4Milling Dia.: 5/16"
End Mill Style: Ball NoseEnd Mill Material: Cobalt
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Finish: BrightShank Dia.: 3/8"
List Number: HGC-4BLength of Cut: 3/4"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 5/16 In, Shank Dia 3/8 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Contouring Part Surfaces, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews