End Mill, Co, TiCN, 5/8, 2 FL, SGL Ball End

CLEVELAND| Zoro #: G1589454| Mfr #: C32755

$50.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Shank Dia.: 5/8"
Milling Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589454 Mfr #: C32755
Cutting Direction: Right HandShank Dia.: 5/8"
Milling Dia.: 5/8"End Mill Cutting Type: Center
Dimension Type: Fractional InchHelix Angle: 30 Degrees
End Mill Style: Ball NoseEnd Mill Application: Finishing
List Number: HGC-2BSingle End/Double End: Single End
Grade: General PurposeOverall Length: 3-1/4"
Corner Radius: 0.000"End Mill Material: Cobalt
Finish: TicnNumber of Flutes: 2
Item: Ball End MillLength of Cut: 1-3/8"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 3/8 In, Overall Length 3 1/4 In, Rhc 30 Deg, Rhh 30 Deg, For Contouring Part Surfaces, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews