End Mill, Cobalt, 5/8, 2 FL, SGL Ball End, CC

CLEVELAND| Zoro #: G1491323| Mfr #: C42660

$42.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/4"
Cutting Direction: Right Hand
Number of Flutes: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491323 Mfr #: C42660
Overall Length: 3-1/4"Cutting Direction: Right Hand
Number of Flutes: 2Milling Dia.: 5/8"
End Mill Style: Ball NoseEnd Mill Material: Cobalt
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Finish: BrightShank Dia.: 5/8"
List Number: HGC-2BLength of Cut: 1-3/8"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 3/8 In, Overall Length 3 1/4 In, Rhc 30 Deg, Rhh 30 Deg, For Contouring Part Surfaces, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews