Cleveland

Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/8-7UNC


$51.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Die Shape Hex
  • Thread Type UNC
  • Die Thread Size 1 1/8"-7
  • Die Material Carbon Steel
  • Die Thickness 1 in
See all product information