Skip to Main Content
customer-service Help
Cleveland

Carbide End Mill, 5 Flute, 5/16 in. SHK

Cleveland Carbide End Mill, 5 Flute, 5/16 in. SHK C60540
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.58
  • Number of Flutes: 5
  • End Mill Style: Square
  • Finish: Bright (Uncoated)
See full product details
Orders over $75 ship free.
Total: $33.58

Cleveland #C60540 Specifications

  • Number of Flutes: 5
  • End Mill Style: Square
  • Finish: Bright (Uncoated)
  • Length of Cut: 13/16 in
  • End Mill Cutting Type: Center Cutting
  • Milling Diameter: 5/16"
  • End Mill Material: Carbide
  • End Mill Application: Roughing/Finishing
  • Dimension Type: Fractional Inch
  • Item: Square End Mill
  • Helix Angle: 38 Degrees
  • Non Ferrous (N) Compatibility: No
  • Grade: High Performance
  • Single End/Double End: Single End
  • Corner Radius: 0.000 in
  • Cutting Direction: Right Hand
  • Super Alloy (S) Compatibility: Yes
  • Stainless (M) Compatibility: Yes
  • Milling Dia.: 5/16 in
  • Overall Length: 2 1/2 in
  • Steel (P) Compatibility: Yes
  • Cast Iron (K) Compatibility: No
  • Shank Dia.: 5/16 in
  • List Number: CEM-V2-5R
  • Hardened (H) Compatibility: Yes
  • Material - Machining: Carbide
  • Drilling Tool Configuration: Individual
  • Cutting Direction - Machining: Right Hand
  • Shank Type - Machining: Straight
  • Measurement System: Fractional Inch
  • Neck Dia.: Not Applicable
  • Neck Length: Not Applicable
  • Finish - Machining: Bright (Uncoated)
  • Material Grade - Machining: High Performance
  • Material Applications: Steel, Carbon Steel, Stainless Steel, Super Alloy, Titanium
  • Primary Material Application: Nickel, Stainless Steel, Steel, Titanium
  • Primary Material Application ISO Code: M, P, S
  • Chip-Breaker: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Reviews of Cleveland #C60540