Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chucking Reamer, 0.1855" Sz, HSS, Straight

  • Zoro #: G4857437
  • Mfr #: C25360
$27.11
  • Material Applications: Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
  • Number of Flutes: 6
  • Decimal Equivalent: 0.1855
See full product details
Orders over $75 ship free.

Cleveland #C25360 Specifications

  • Zoro #: G4857437
  • Mfr #: C25360
Material Applications: Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel Number of Flutes: 6
Decimal Equivalent: 0.1855 Flute Length: 1-1/8 in
Size: 0.1855" Overall Length: 4-1/2 in
Spiral Direction: Right Hand Shank Type: Straight
Size- Decimal: 0.1855" (0.1855) Cutting Direction - Machining: Right Hand
Shank Dia.: #15 Reamer Application: Through Hole
Secondary Material Application: Cast Iron Reamer Size: 0.1855 in
Primary Material Application ISO Code: K, M, N1, N3, N4, P3 Primary Material Application: All Materials
Material - Machining: High Speed Steel Measurement System: Dowel Pin
Flute Type: Straight Finish - Machining: Bright (Uncoated)
Secondary Material Application ISO Code: K Shank Type - Machining: Straight
Dimension Type: Dowel Pin Cutting Direction: Right Hand
Material: High Speed Steel Coolant Through: No
Item: Chucking Reamer Cutting Dia. Tolerance: +0.0000 in /-0.0002 in
Chamfer Angle: 45 Degrees Coolant Fed: Non-Coolant Through
Size - Decimal: 0.1855 in - 0.1855 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 0.1855 in

Technical Guides

Reviews of Cleveland #C25360