Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chucking Reamer, 0.5010" Sz, HSS, Straight

  • Zoro #: G4833792
  • Mfr #: C26085
$49.99
  • Flute Type: Straight
  • Finish - Machining: Bright (Uncoated)
  • Measurement System: Decimal Inch
See full product details
Orders over $75 ship free.

Cleveland #C26085 Specifications

  • Zoro #: G4833792
  • Mfr #: C26085
Flute Type: Straight Finish - Machining: Bright (Uncoated)
Measurement System: Decimal Inch Size: 0.5010"
Reamer Application: Through Hole Overall Length: 8 in
Material: High Speed Steel Coolant Through: No
Reamer Size: 0.5010 in Material Applications: Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Shank Type - Machining: Straight Cutting Direction: Right Hand
Spiral Direction: Right Hand Item: Chucking Reamer
Cutting Direction - Machining: Right Hand Primary Material Application ISO Code: K, M, N1, N3, N4, P
Decimal Equivalent: 0.5010 Material - Machining: High Speed Steel
Flute Length: 2 in Number of Flutes: 8
Primary Material Application: All Materials Shank Type: Straight
Shank Dia.: 29/64 in Dimension Type: Decimal inch
Size- Decimal: 0.5010" (0.5010) Cutting Dia. Tolerance: +0.0000 in /-0.0002 in
Chamfer Angle: 45 Degrees Size - Decimal: 0.5010 in - 0.5010
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 0.5010 in

Technical Guides

Reviews of Cleveland #C26085