Chucking Reamer, 11/32", 6 Flutes

CLEVELAND| Zoro #: G1217517| Mfr #: C25733

$23.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Chucking Reamer
Overall Length: 6"
Size: 11/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1217517 Mfr #: C25733
Item: Chucking ReamerOverall Length: 6"
Size: 11/32"Finish: Bright
Flute Length: 1-1/2"Decimal Equivalent: 0.3438
Cutting Direction: Right HandDimension Type: Fractional Inch
Shank Size: 0.2792"Flute Type: Straight
Material: High Speed SteelNumber of Flutes: 6
Chamfer: 45 DegreesReamer Application: Through Hole
Shank Type: StraightCountry of Origin (subject to change): Canada

Product Description

Chucking Reamer, Through Hole, Straight, Cutting Direction Right Hand, High Speed Steel, Dimension Type Fractional Inch, Decimal Equivalent 0.3438 In., Size 11/32 In., Number of Flutes 6, Flute Length 1-1/2 In., Overall Length 6 In., Bright Finish, Shank Type Straight, Shank Size 0.2792 In., Chamfer 45 Degrees

Product Reviews