Cleveland
Chucking Reamer, 1/16 In., 4 Flute, HSS
Mfr # C25060
Zoro # G0265824
$20.02
13% off
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/16 in - 0.0625
- Material - Machining High Speed Steel
- Overall Length 2 1/2 in
- Shank Type - Machining Straight
- Measurement System Fractional Inch
Explore More Products
- CLEVELAND Chucking Reamer, 5/8" Size, HSS, Spiral C30536
- CLEVELAND Chucking Reamer, 1/4 In., 6 Flute, HSS C25513
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight C26086
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight C26418
- CLEVELAND Chucking Reamer, 13/16" Size, HSS, Straight C26746
- CLEVELAND Chucking Reamer, 12mm Size, HSS, Straight C26015
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Spiral C31337
- CLEVELAND Chucking Reamer, 1-3/16" Sz, HSS, Straight C35476
- CLEVELAND Chucking Reamer, #14 Size, HSS, Straight C25351
- DRILL AMERICA 3/4" HSS Straight Shank Spiral Flute Chucking Reamer DWRRSP3/4
- DRILL AMERICA .1390 HSS Straight Shank Chucking Reamer DWRR.1390
- Cleveland Reamers