LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Chucking Reamer, 11/64 In., 6 Flute, HSS

CLEVELAND| Zoro #: G0303676| Mfr #: C25327

$19.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Chucking Reamer
Material: High Speed Steel
Shank Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303676 Mfr #: C25327
Item: Chucking ReamerMaterial: High Speed Steel
Shank Type: StraightDecimal Equivalent: 0.1719
Flute Length: 1-1/8"Dimension Type: Fractional Inch
Shank Size: 0.1645"Finish: Bright
Chamfer: 45 DegreesNumber of Flutes: 6
Size: 11/64"Cutting Direction: Right Hand
Reamer Application: Through HoleFlute Type: Straight
Overall Length: 4-1/2"Country of Origin (subject to change): Canada

Description

Chucking Reamer, Through Hole, Straight, Cutting Direction Right Hand, High Speed Steel, Dimension Type Fractional Inch, Decimal Equivalent 0.1719 In., Size 11/64 In., Number of Flutes 6, Flute Length 1-1/8 In., Overall Length 4-1/2 In., Bright Finish, Shank Type Straight, Shank Size 0.1645 In., Chamfer 45 Degrees

Reviews