Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Chucking Reamer, 1/2 In., 6 Flute, HSS

CLEVELAND| Zoro #: G0398876| Mfr #: C26083

$28.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Chucking Reamer
Material: High Speed Steel
Shank Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398876 Mfr #: C26083
Item: Chucking ReamerMaterial: High Speed Steel
Shank Type: StraightDecimal Equivalent: 0.5000
Flute Length: 2"Dimension Type: Fractional Inch
Shank Size: 0.4355"Finish: Bright
Chamfer: 45 DegreesNumber of Flutes: 6
Size: 1/2"Cutting Direction: Right Hand
Reamer Application: Through HoleFlute Type: Straight
Overall Length: 8"Country of Origin (subject to change): Canada

Description

Chucking Reamer, Through Hole, Straight, Cutting Direction Right Hand, High Speed Steel, Dimension Type Fractional Inch, Decimal Equivalent 0.5000 In., Size 1/2 In., Number of Flutes 6, Flute Length 2 In., Overall Length 8 In., Bright Finish, Shank Type Straight, Shank Size 0.4355 In., Chamfer 45 Degrees

Reviews