Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chucking Reamer, 13/32" Size, HSS, TCT

  • Zoro #: G4833619
  • Mfr #: C50423
$89.45
  • Number of Flutes: 4
  • Material: High Speed Steel
  • Cutting Direction - Machining: Right Hand
See full product details
This item ships free.

Cleveland #C50423 Specifications

  • Zoro #: G4833619
  • Mfr #: C50423
Number of Flutes: 4 Material: High Speed Steel
Cutting Direction - Machining: Right Hand Shank Type: Straight
Reamer Size: 13/32 in Material Applications: Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Reamer Application: Through Hole Primary Material Application: All Materials
Spiral Direction: Right Hand Shank Size: 5/16"
Finish - Machining: Bright (Uncoated) Shank Dia.: 0.3105 in
Flute Length: 1-3/4 in Item: Chucking Reamer
Decimal Equivalent: 0.4062 Size- Decimal: 13/32" (0.4062)
Material - Machining: Carbide Tipped Size: 13/32"
Cutting Direction: Right Hand Dimension Type: Fractional Inch
Flute Type: Straight Primary Material Application ISO Code: K, M, N1, N3, N4, P
Measurement System: Fractional Inch Coolant Through: No
Overall Length: 7 in Shank Type - Machining: Straight
Chamfer Angle: 45 Degrees Cutting Dia. Tolerance: +0.0001 in /+0.0004 in
Size - Decimal: 13/32 in - 0.4062 Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 13/32 in

Technical Guides

Reviews of Cleveland #C50423