Cleveland
Chucking Reamer, 1/4 In., 6 Flute, HSS
Mfr # C25513
Zoro # G1340272
$25.85
13% off
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/4 in - 0.2500
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 6 in
- Measurement System Fractional Inch
Explore More Products
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, Spiral C29997
- CLEVELAND Chucking Reamer, 3/32 In., 4 Flute, HSS C25140
- CLEVELAND Chucking Reamer, 14mm Size, HSS, Straight C26151
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral C29311
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight C26418
- CLEVELAND Chucking Reamer, 5/32 In., 6 Flute, HSS C25290
- CLEVELAND Chucking Reamer, 9/64 In., 6 Flute, HSS C25254
- CLEVELAND Chucking Reamer, #12 Size, HSS, Straight C25369
- CLEVELAND Chucking Reamer, 17/32" Size, HSS, Straight C26150
- ZORO SELECT Chucking Reamer, 2.0000 In., 12 Flute, HSS 433-2
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS 333-0.1875
- Cleveland High Speed Steel Chucking Reamers