THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Chucking Reamer, 15/64 In., 6 Flute, HSS

CLEVELAND| Zoro #: G1919845| Mfr #: C25474

$21.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Chucking Reamer
Material: High Speed Steel
Shank Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919845 Mfr #: C25474
Item: Chucking ReamerMaterial: High Speed Steel
Shank Type: StraightDecimal Equivalent: 0.2344
Flute Length: 1-1/2"Dimension Type: Fractional Inch
Shank Size: 0.2265"Finish: Bright
Chamfer: 45 DegreesNumber of Flutes: 6
Size: 15/64"Cutting Direction: Right Hand
Reamer Application: Through HoleFlute Type: Straight
Overall Length: 6"Country of Origin (subject to change): Canada

Description

Chucking Reamer, Through Hole, Straight, Cutting Direction Right Hand, High Speed Steel, Dimension Type Fractional Inch, Decimal Equivalent 0.2344 In., Size 15/64 In., Number of Flutes 6, Flute Length 1-1/2 In., Overall Length 6 In., Bright Finish, Shank Type Straight, Shank Size 0.2265 In., Chamfer 45 Degrees

Reviews