Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chucking Reamer, #23 Size, HSS, Straight

  • Zoro #: G4820337
  • Mfr #: C25285
$23.80
  • Material: High Speed Steel
  • Shank Type: Straight
  • Finish - Machining: Bright (Uncoated)
See full product details
Orders over $75 ship free.

Cleveland #C25285 Specifications

  • Zoro #: G4820337
  • Mfr #: C25285
Material: High Speed Steel Shank Type: Straight
Finish - Machining: Bright (Uncoated) Secondary Material Application ISO Code: K
Item: Chucking Reamer Dimension Type: Wire
Coolant Through: No Number of Flutes: 6
Measurement System: Wire Overall Length: 4 in
Flute Length: 1 in Size- Decimal: #23 (0.1540)
Secondary Material Application: Cast Iron Material - Machining: High Speed Steel
Flute Type: Straight Material Applications: Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
Primary Material Application ISO Code: K, M, N1, N3, N4, P3 Cutting Direction - Machining: Right Hand
Reamer Application: Through Hole Size: #23
Reamer Size: #23 Decimal Equivalent: 0.1540
Primary Material Application: All Materials Cutting Direction: Right Hand
Shank Type - Machining: Straight Spiral Direction: Right Hand
Shank Dia.: 0.1455 in Chamfer Angle: 45 Degrees
Cutting Dia. Tolerance: +0.0001 in /+0.0004 in Coolant Fed: Non-Coolant Through
Size - Decimal: #23 - 0.1540 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #23

Technical Guides

Reviews of Cleveland #C25285