Chucking Reamer, 3/16", 6 Flutes

CLEVELAND| Zoro #: G1615187| Mfr #: C25366

$14.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Cutting Direction: Right Hand
Finish: Bright
Flute Length: 1-1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1615187 Mfr #: C25366
Cutting Direction: Right HandFinish: Bright
Flute Length: 1-1/8"Flute Type: Straight
Overall Length: 4-1/2"Decimal Equivalent: 0.1875
Dimension Type: Fractional InchMaterial: High Speed Steel
Shank Size: 0.1805"Chamfer: 45 Degrees
Reamer Application: Through HoleShank Type: Straight
Number of Flutes: 6Item: Chucking Reamer
Size: 3/16"Country of Origin (subject to change): Canada

Product Description

Chucking Reamer, Through Hole, Straight, Cutting Direction Right Hand, High Speed Steel, Dimension Type Fractional Inch, Decimal Equivalent 0.1875 In., Size 3/16 In., Number of Flutes 6, Flute Length 1-1/8 In., Overall Length 4-1/2 In., Bright Finish, Shank Type Straight, Shank Size 0.1805 In., Chamfer 45 Degrees

Product Reviews