STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Chucking Reamer, 3/32 In., 4 Flute, HSS

CLEVELAND| Zoro #: G0286063| Mfr #: C25140

$10.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Shank Type: Straight
Reamer Application: Through Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0286063 Mfr #: C25140
Cutting Direction: Right HandShank Type: Straight
Reamer Application: Through HoleDimension Type: Fractional Inch
Size: 3/32"Overall Length: 3"
Material: High Speed SteelShank Size: 0.0880"
Flute Type: StraightFinish: Bright
Decimal Equivalent: 0.0938Item: Chucking Reamer
Flute Length: 3/4"Chamfer: 45 Degrees
Number of Flutes: 4Country of Origin (subject to change): United States

Description

Chucking Reamer, Through Hole, Straight, Cutting Direction Right Hand, High Speed Steel, Dimension Type Fractional Inch, Decimal Equivalent 0.0938, Size 3/32 In., Number of Flutes 4, Flute Length 3/4 In., Overall Length 3 In., Bright Finish, Shank Type Straight, Shank Size 0.0880 In., Chamfer 45 Degrees

Reviews