Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Chucking Reamer, 5/16 In., 6 Flute, HSS

CLEVELAND| Zoro #: G1793547| Mfr #: C25661

$21.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Chucking Reamer
Material: High Speed Steel
Shank Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793547 Mfr #: C25661
Item: Chucking ReamerMaterial: High Speed Steel
Shank Type: StraightDecimal Equivalent: 0.3125
Flute Length: 1-1/2"Dimension Type: Fractional Inch
Shank Size: 0.2792"Finish: Bright
Chamfer: 45 DegreesNumber of Flutes: 6
Size: 5/16"Cutting Direction: Right Hand
Reamer Application: Through HoleFlute Type: Straight
Overall Length: 6"Country of Origin (subject to change): Canada

Description

Chucking Reamer, Through Hole, Straight, Cutting Direction Right Hand, High Speed Steel, Dimension Type Fractional Inch, Decimal Equivalent 0.3125 In., Size 5/16 In., Number of Flutes 6, Flute Length 1-1/2 In., Overall Length 6 In., Bright Finish, Shank Type Straight, Shank Size 0.2792 In., Chamfer 45 Degrees

Reviews