STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Chucking Reamer, 7/16 In., 6 Flute, HSS

CLEVELAND| Zoro #: G0675884| Mfr #: C25947

$25.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Chucking Reamer
Material: High Speed Steel
Shank Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675884 Mfr #: C25947
Item: Chucking ReamerMaterial: High Speed Steel
Shank Type: StraightDecimal Equivalent: 0.4375
Flute Length: 1-3/4"Dimension Type: Fractional Inch
Shank Size: 0.3730"Finish: Bright
Chamfer: 45 DegreesNumber of Flutes: 6
Size: 7/16"Cutting Direction: Right Hand
Reamer Application: Through HoleFlute Type: Straight
Overall Length: 7"Country of Origin (subject to change): Canada

Description

Chucking Reamer,Through Hole,Straight,Cutting Direction Right Hand,High Speed Steel,Dimension Type Fractional Inch,Decimal Equivalent 0.4375 In.,Size 7/16 In.,Number of Flutes 6,Flute Length 1-3/4 In.,Overall Length 7 In.,Bright Finish,Shank Type Straight,Shank Size 0.3730 In.,Chamfer 45 Degrees

Reviews