Chucking Reamer, 7/64 In., 4 Flute, HSS

CLEVELAND| Zoro #: G0669191| Mfr #: C25178

$18.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Chucking Reamer
Material: High Speed Steel
Shank Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669191 Mfr #: C25178
Item: Chucking ReamerMaterial: High Speed Steel
Shank Type: StraightDecimal Equivalent: 0.1094
Flute Length: 7/8"Dimension Type: Fractional Inch
Shank Size: 0.1030"Finish: Bright
Chamfer: 45 DegreesNumber of Flutes: 4
Size: 7/64"Cutting Direction: Right Hand
Reamer Application: Through HoleFlute Type: Straight
Overall Length: 3-1/2"Country of Origin (subject to change): United States

Description

Chucking Reamer, Through Hole, Straight, Cutting Direction Right Hand, High Speed Steel, Dimension Type Fractional Inch, Decimal Equivalent 0.1094 In., Size 7/64 In., Number of Flutes 4, Flute Length 7/8 In., Overall Length 3-1/2 In., Bright Finish, Shank Type Straight, Shank Size 0.1030 In., Chamfer 45 Degrees

Reviews