Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chucking Reamer, M Size, HSS, Straight

  • Zoro #: G4825088
  • Mfr #: C25617
$30.25
  • Material - Machining: High Speed Steel
  • Shank Dia.: 0.2787 in
  • Material Applications: Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
See full product details
Orders over $75 ship free.

Cleveland #C25617 Specifications

  • Zoro #: G4825088
  • Mfr #: C25617
Material - Machining: High Speed Steel Shank Dia.: 0.2787 in
Material Applications: Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel Shank Type - Machining: Straight
Flute Length: 1-1/2 in Shank Type: Straight
Number of Flutes: 6 Decimal Equivalent: 0.2950
Size: M Measurement System: Letter
Primary Material Application ISO Code: K, M, N1, N3, N4, P Material: High Speed Steel
Finish - Machining: Bright (Uncoated) Primary Material Application: All Materials
Flute Type: Straight Item: Chucking Reamer
Coolant Through: No Spiral Direction: Right Hand
Cutting Direction - Machining: Right Hand Cutting Direction: Right Hand
Overall Length: 6 in Dimension Type: Letter
Size- Decimal: M (0.2950) Reamer Size: M
Reamer Application: Through Hole Chamfer Angle: 45 Degrees
Cutting Dia. Tolerance: +0.0001 in /+0.0004 in Size - Decimal: M - 0.2950
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, M

Technical Guides

Reviews of Cleveland #C25617