Cleveland
CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 5.40mm
- Zoro #: G0976031
- Mfr #: C71259
Tap to zoom
Hover or click to zoom
$3.67
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 5.40 mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.67
Cleveland #C71259 Specifications
- Zoro #: G0976031
- Mfr #: C71259
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 5.40 mm
- Decimal Equivalent: 0.2126
- Drill Bit Point Angle: 118 Degrees
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Black Oxide
- Cutting Direction: Right Hand
- Flute Type: Spiral
- Coolant Fed: Non-Coolant Through
- Shank Dia.: 5.4 mm
- List Number: 2001G
- Flute Length: 57.00 mm
- Number of Flutes: 2
- Finish: black oxide
- Item: Jobber Length Drill Bit
- Overall Length: 93.00 mm
- Application: For Low Carbon Steel, 300 Series Stainless Steel and Cast Iron.
- Coolant Through: No
- Point Type: Radial
- Grade: General Purpose
- Material: High Speed Steel
- Shank Type: Straight
- Standards: ASME B94.11M-1993
- Depth x Dia. Ratio: 4xD
- Shank Length: 36 mm
- Drill Style: Jobber Drill
- Point Angle: 118
- Shank Size: 0.2126
- Measurement System: Metric
- Left/Right Hand: Right
- Diameter: 0.2126
- Depth:Dia. Ratio: 4xD
- Helix Angle: 21 Degrees to 34 Degrees
- Primary Material Application: Cast Iron, Stainless Steel, Steel
- Shank Type - Machining: Straight
- Finish - Machining: Black Oxide
- Spiral Direction: Right Hand
- Material Grade - Machining: General Purpose
- Series: 2001G
- Drill Length Class: Jobber Length
- Material - Machining: Vanadium High Speed Steel
- Drill Point Length: 0.0639mm
- Maximum Drilling Depth: 13/16 in
- Drill Bit Point Type: Conventional Point
- Drill Diameter Tolerance: +0.0000 in /-0.0007 in
- Primary Material Application ISO Code: K, M, P
- Country of Origin (subject to change): United States
Description
Jobber Length Drill Bit, Drill Bit Size 5.40 mm, Drill Bit Point Angle 118 Degrees , Vanadium High Speed Steel, Black Oxide, Decimal Equivalent 0.2126, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Reviews of Cleveland #C71259
Explore more
- Cleveland CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 7/64 C73007
- Cleveland 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #25 C03007
- Cleveland 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 5.80mm C70226
- Cleveland Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-H C15961
- Cleveland 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC #29 C03535
- Cleveland Q-Cobalt™ 135° Wide Land Parabolic Jobber Drill Cleveland 2075 Straw HSS-CO 8%-M42 RHS/RHC Let-A C15650
- Cleveland CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1.90mm C72218
- Cleveland Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 11.0mm C16608
- Cjt Koolcarb 7/16" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiN 29304375
- M.A. Ford End Mill, For Al, 3 Flute, 3/8 x 1 x 2-1/2" 13837505CE
- Irwin Drill Bit, 27/64, Turbomax, 135deg, PK3, Number of Pieces: 3 73327
- Cleveland Drill Bits