Cleveland
Cobalt Square End Mill
- Zoro #: G201252892
- Mfr #: C75346
Hover or click to zoom Tap to zoom
Key Features
- Number of Flutes: 5
- Length of Cut: 1 7/8 in
- Single End/Double End: Single End
- Shank Dia.: 7/8 in
- Overall Length: 4 1/8 in
- Finish - Machining: Bright (Uncoated)
- List Number: RG8
- Series: RG8
$86.44
Subtotal: $86.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Cleveland
- MFR #C75346
- Zoro #G201252892
- Country of OriginUnited States
- Category Square End Mills
Dimensions
Length of Cut | 1 7/8 in |
Shank Dia. | 7/8 in |
Overall Length | 4 1/8 in |
Milling Dia. | 7/8 in |
Details
Number of Flutes | 5 |
Single End/Double End | Single End |
Finish - Machining | Bright (Uncoated) |
List Number | RG8 |
Series | RG8 |
Shank Type - Machining | Weldon Flat |
Item | Square End Mill |
Measurement System | Fractional Inch |
Material - Machining | Cobalt |
End Mill Application | Roughing |
End Mill Style | Square |
Drilling Tool Configuration | Individual |
Helix Angle | 30 Degrees |
Coolant Fed | Non-Coolant Through |
Material Applications | Cast Iron, Steel |
Primary Material Application ISO Code | K, P |
Primary Material Application | Cast Iron, Steel |
Material Grade - Machining | General Purpose |
Description
Square End Mill, 7/8 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through, Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Cleveland #C75346
Explore more
- CLEVELAND Cobalt Square End Mill C75358
- CLEVELAND 8-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 2x1-1/4x2x4-1/2 C33239
- CLEVELAND General Purpose Square End Mill C75239
- CLEVELAND General Purpose Square End Mill C75297
- CLEVELAND 6-Flute PM+â„¢ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x1-5/8x3-7/8 C32004
- CLEVELAND General Purpose Square End Mill C75295
- CLEVELAND 5-Flute PM+â„¢ HSS-E Square CC Single Course Roughing End Mill CTD PMRC-TC TiCN 1-1/4x1-1/4x3x5-1/2 C32263
- CLEVELAND 6-Flute PM+â„¢ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1x1x2x4-1/2 C32009
- CLEVELAND 5-Flute PM+â„¢ HSS-E Square CC Single Course Roughing End Mill CTD PMRC Bright 1-1/4x1-1/4x3x5-1/2 C43239
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0400" 67140-C8
- Cleveland End Mills