Cleveland

Common Shank Drill (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Flute Type: Spiral
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Maximum Drilling Depth: 84 mm
  • Shank Type - Machining: Straight
  • Spiral Direction: Right Hand
  • Number of Coolant Holes: 2
  • Material Grade - Machining: High Performance
See all product information
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents