Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Switch, Air Sensing

  • Zoro #: G0888063
  • Mfr #: AFS-222

$26.86

Details
  • Features: Adjustable Set Point Range as Low as 0.05" to 12.0" WC, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
  • Includes: 2 Slip-on Tubing Adapters and Mounting Screws
  • Application: For General Purpose, HVAC and Energy Management Uses
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Cleveland Controls #AFS-222 Specifications

  • Zoro #: G0888063
  • Mfr #: AFS-222
Features: Adjustable Set Point Range as Low as 0.05" to 12.0" WC, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition Includes: 2 Slip-on Tubing Adapters and Mounting Screws
Application: For General Purpose, HVAC and Energy Management Uses Electrical Rating: 300 VA Pilot Duty
Type: HVAC/General Purpose Agency Compliance: UL listed, CE and CSA Certified
Depth (In.): 3-1/4 Function: Senses Positive, Negative or Differential Air Pressure or When Extreme Low Temperature or Pressure is a Critical Factor
Differential (In. WC): 0.02 to 0.8 Width (In.): 3-1/4
Switch Type: SPDT Height (In.): 6-1/8
Item: Air Sensing Switch Sample Line Connector: Integral Compression
Pressure Setting Range (In. WC): 0.05 to 12.0 Mounting Holes O.C. (In.): -
Mounting Location: - Operating Temp. Range (F): -40 to 180
Country of Origin (subject to change): United States

Description

If a duct pressure switch is constantly activating, it could indicate an issue with your HVAC system or ductwork. Take a look at the features for Cleveland Controls Air Sensing Switch. Mounting Location: -, Includes: 2 Slip-on Tubing Adapters and Mounting Screws.

Reviews of Cleveland Controls #AFS-222