KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Switch, Air Sensing

CLEVELAND CONTROLS| Zoro #: G1313882| Mfr #: AFS-460

$29.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Slip-on Tubing Adapters and Mounting Screws
Depth (In.): 3-5/8
Type: Manual Reset
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313882 Mfr #: AFS-460
Includes: 2 Slip-on Tubing Adapters and Mounting ScrewsDepth (In.): 3-5/8
Type: Manual ResetWidth (In.): 3-1/4
Electrical Rating: 15 Ampere, Non Inductive to 277 VACFunction: Senses Positive, Negative or Differential Air Pressure
Agency Compliance: UL Listed/CSA CertifiedDifferential (In. WC): 0.06 to 0.8
Item: Air Sensing SwitchFeatures: Adjustable Set Point Range as Low as 0.05" to 12.0" WC, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Application: For HVAC, Energy Management Uses which Require Operator InterfaceOperating Temp. Range (F): -40 to 180
Sample Line Connector: Integral CompressionSwitch Type: SPST NC
Pressure Setting Range (In. WC): 0.4 to 12.0Height (In.): 6-1/8
Country of Origin (subject to change): United States

Description

Air Sensing Switch, Switch Action SPST, Pressure Setting Range WC 0.4 to 12.0 Inches, Sample Line Connector Integral Compression, Operating Temperature Range -40 to 180 Degrees Fahrenheit, Normally Closed, With Manual Reset, Field Adjustable

Reviews