KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Switch, Air Sensing

CLEVELAND CONTROLS| Zoro #: G0400705| Mfr #: PAS-2100

$44.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Pneumatic Signal Output
Depth (In.): 2-3/4
Width (In.): 3-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0400705 Mfr #: PAS-2100
Type: Pneumatic Signal OutputDepth (In.): 2-3/4
Width (In.): 3-1/4Function: Senses Positive, Negative or Differential Air Pressure
Differential (In. WC): +/-0.01Item: Air Sensing Switch
Features: Adjustable Set Point Range as Low as 0.05" to 12.0" WC, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition, Fan On and Air Flow 20 PsigApplication: For HVAC and Energy Management Uses where a Pneumatic Output Signal for Actuation is Required or in an Intrinsically Safe Environment when Electrical Arcing must be Avoided
Operating Temp. Range (F): -40 to 180Sample Line Connector: Integral Compression
Switch Type: NonePressure Setting Range (In. WC): 0.15 to 2.0
Height (In.): 6-1/8Country of Origin (subject to change): United States

Description

Pneumatic Air Sensing Switch, Switch Action Adjustable Set Point, Pressure Setting Range WC 0.15 to 2.0 Inches, Sample Line Connector Integral Compression, Operating Temperature Range -40 to 180 Degrees Fahrenheit, Field Adjustable

Reviews