Total Pressure Probe, 7 1/2 In, Barbed

CLEVELAND CONTROLS| Zoro #: G0998751| Mfr #: 21404-112

$7.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0998751 Mfr #: 21404-112
Fitting Size: 1/4Mounting Hole Center to Center (In.): 1
Mounting Hole Dia. (In.): 3/16Flange Dia. (In.): 1-1/2
Type: ImpactItem: Total Pressure Probe
Mounting Flange: 4 HoleIncludes: Metal Barbed Hose Adapter
Insertion Length (In.): 7-1/2Exterior Length (In.): 1-3/4
Overall Length (In.): 9-1/4Country of Origin (subject to change): United States

Product Description

Total Pressure Probe, Impact, Insertion Length 7 1/2 In, Exterior Length 1 3/4 In, Overall Length 9.25 In, 4 Hole, Flange Dia 1 1/2 In, Mounting Hole Dia 3/16 In, Mounting Hole Center to Center 1 In, Fitting Size 1/4, For Use With Air Pressure Sensing Switches, Includes Metal Barbed Hose Adapter

Product Reviews

Save 15%. Sign up for Z-mail.