Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Counterbore, 2.218" L, 0.313" dia., Bright

  • Zoro #: G4851469
  • Mfr #: C46622
$42.35 27% off
$30.54
  • Pilot Length: 17/64 in
  • Finish - Machining: Bright (Uncoated)
  • Pilot Dia.: 17/32 in
See full product details
Orders over $75 ship free.

Cleveland #C46622 Specifications

  • Zoro #: G4851469
  • Mfr #: C46622
Pilot Length: 17/64 in Finish - Machining: Bright (Uncoated)
Pilot Dia.: 17/32 in Number of Pieces: 1
Standards: ANSI Body Dia.: 5/16 in
Head Dia.: 17/32 in Sizes Included: 0.5312"
Application: Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron Material - Machining: High Speed Steel
Number of Flutes: 0 Shank Type - Machining: Straight
Primary Material Application: All Materials Shank Type: Straight
Meets/Exceeds: ANSI Item: Pilot for Counterbores
Shank Length: 5/16 in Measurement System: Decimal Inch
Finish: Bright (Uncoated) Material: High Speed Steel
Overall Length: 2-7/32" Shank Dia.: 5/16 in
Primary Material Application ISO Code: K, M, N, S1 Size - Decimal: 17/32 in - 0.5312
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pilot for Counterbores, 17/32 in, High Speed Steel, Bright (Uncoated)

Technical Guides

Reviews of Cleveland #C46622