Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Countersink, 2-3/8" L, Cobalt Steel

  • Zoro #: G4853027
  • Mfr #: C94578
$41.29
  • Type: Countersink
  • Finish: Bright (Uncoated)
  • Shank Dia.: 3/8"
See full product details
Orders over $75 ship free.

Cleveland #C94578 Specifications

  • Zoro #: G4853027
  • Mfr #: C94578
Type: Countersink Finish: Bright (Uncoated)
Shank Dia.: 3/8" Countersink Angle: 90 Degrees
Flute Type: Straight Number of Flutes: 0
Measurement System: Fractional Inch Finish - Machining: Bright (Uncoated)
Primary Material Application ISO Code: M, N1, N3, N4, P Size- Decimal: 3/4" (0.7500)
Item: Countersink Primary Material Application: All Materials
Material - Machining: Cobalt Sizes Included: 3/4"
Body Dia.: 3/4" Included Angle: 90 Degrees
Overall Length: 2-3/8" Number of Pieces: 1
Material: Cobalt Application: Alloy Steel, Carbon Steel, Cast Iron, Aluminum
Shank Length: 3/8" Standards: ASME B94.11M
Size - Decimal: 3/4" - 0.7500 Shank Type - Machining: Straight
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, 90 Degrees , 3/4 In., Cobalt, Bright (Uncoated)

Technical Guides

Reviews of Cleveland #C94578