Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

#7 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G3001901
  • Mfr #: C14620

$3.29 /ea

Order in multiples of 10

  • Bit Dia.: #7
  • Decimal Equivalent: 0.2010
  • Shank Type: Straight
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Cleveland #C14620 Specifications

  • Zoro #: G3001901
  • Mfr #: C14620
Bit Dia.: #7 Decimal Equivalent: 0.2010
Shank Type: Straight Item: Screw Machine Drill Bit
Number of Pieces: 0 Standards: ASME B94.11M-1993
Grade: Heavy Duty Number of Flutes: 2
Drill Bit Finish: Straw/Bronze Drill Bit Size: #7
Drill Bit Grouping: Drill Bit Drilling Length: 1.188"
List Number: 3114 3124 Coolant Through: No
Drill Bit Dimension Type: Wire Cutting Direction: Right Hand
Drill Bit Material: Cobalt Shank Dia.: 0.201"
Application: For Drilling Carbon Steel, Alloy Steel, Cast Iron and Stainless Steel Sizes Included: #7
Flute Length: 1.188" Point Type: Split
Overall Length: 0 Drill Bit Point Angle: 135 Degrees
Shank Shape: Straight Flute Type: Spiral
Shank Size: 0.2010" Depth x Dia. Ratio: 4xD
Country of Origin (subject to change): United States

Description

Screw machine length drill bits, also known as S/M drill bits, are screw-style machine drill bits for use in screw machines. Here is some additional information about this Screw Machine Drill Bit : DRILL BIT SIZE: #7, DRILL BIT MATERIAL: Cobalt, DRILL BIT DIMENSION TYPE: Wire

Reviews of Cleveland #C14620