Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Cobalt, 1 1/4, 2 FL, SGL Sq End, CC

CLEVELAND| Zoro #: G1591816| Mfr #: C42633

$153.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
List Number: HGC-2
End Mill Material: Cobalt
Single End/Double End: Single End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1591816 Mfr #: C42633
List Number: HGC-2End Mill Material: Cobalt
Single End/Double End: Single EndEnd Mill Style: Square
Overall Length: 4-1/2"Dimension Type: Fractional Inch
Length of Cut: 1-5/8"Milling Dia.: 1-1/4"
End Mill Cutting Type: CenterHelix Angle: 30 Degrees
Shank Dia.: 1-1/4"Number of Flutes: 2
End Mill Application: FinishingCutting Direction: Right Hand
Grade: General PurposeFinish: Bright
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 1 5/8 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews