End Mill, Co, TiCN, 1 1/4, 2 FL, SGL Sq End

CLEVELAND| Zoro #: G2416985| Mfr #: C32554

$84.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Single End/Double End: Single End
Helix Angle: 30 Degrees
End Mill Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416985 Mfr #: C32554
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Cutting Type: CenterOverall Length: 4-1/2"
Length of Cut: 1-5/8"Finish: Ticn
End Mill Application: FinishingDimension Type: Fractional Inch
Number of Flutes: 2Shank Dia.: 1-1/4"
Milling Dia.: 1-1/4"Grade: General Purpose
Cutting Direction: Right HandEnd Mill Style: Square
List Number: HGC-2End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 1 5/8 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews