End Mill, 1-1/4" Dia, 1-5/8" Cut, HSS

CLEVELAND| Zoro #: G1942823| Mfr #: C41652

$71.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Bright
Number of Flutes: 2
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942823 Mfr #: C41652
Finish: BrightNumber of Flutes: 2
Grade: General PurposeOverall Length: 4-1/4"
Shank Dia.: 1-1/4"List Number: HG-2
Cutting Direction: Right HandLength of Cut: 1-5/8"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 1-1/4"
End Mill Style: SquareEnd Mill Material: High Speed Steel
End Mill Cutting Type: CenterCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, Bright Finish, Dia 1 1/4 In, Shank Dia 1 1/4 In, Length of Cut 1 5/8 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews