End Mill, Cobalt, 1, 2 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G1592211| Mfr #: C52169

$70.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
End Mill Application: Finishing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592211 Mfr #: C52169
End Mill Cutting Type: CenterEnd Mill Application: Finishing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 6-3/8"Dimension Type: Fractional Inch
Length of Cut: 1-5/8"Cutting Direction: Right Hand
End Mill Style: SquareNumber of Flutes: 2
Finish: BrightSingle End/Double End: Double End
Shank Dia.: 1"List Number: HDC-2
End Mill Material: CobaltCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 1 5/8 In, Overall Length 6 3/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Reviews