End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G1752283| Mfr #: C52188

$103.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Single End/Double End: Double End
End Mill Application: Finishing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1752283 Mfr #: C52188
Single End/Double End: Double EndEnd Mill Application: Finishing
Helix Angle: 30 DegreesOverall Length: 6-3/8"
Length of Cut: 1-7/8"Finish: Bright
End Mill Cutting Type: CenterDimension Type: Fractional Inch
Number of Flutes: 4Shank Dia.: 1"
Grade: General PurposeCutting Direction: Right Hand
End Mill Style: SquareList Number: HDC-4C
End Mill Material: CobaltCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 1 7/8 In, Overall Length 6 3/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Reviews