End Mill, HSS, 1, 4 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G0722924| Mfr #: C41231

$76.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
Helix Angle: 30 Degrees
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722924 Mfr #: C41231
End Mill Cutting Type: CenterHelix Angle: 30 Degrees
Grade: General PurposeOverall Length: 6-3/8"
Finish: BrightLength of Cut: 1-7/8"
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Single End/Double End: Double End
Shank Dia.: 1"List Number: HD-4C
End Mill Material: High Speed SteelDimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, Bright Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 1 7/8 In, Overall Length 6 3/8 In, Rhc 30 Deg, Rhh 30 Deg

Reviews