End Mill, HSS, TiCN, 1 In, 4 FL, SGL Sq End

CLEVELAND| Zoro #: G2144405| Mfr #: C33290

$79.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
List Number: HG-4C
End Mill Material: High Speed Steel
Single End/Double End: Single End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144405 Mfr #: C33290
List Number: HG-4CEnd Mill Material: High Speed Steel
Single End/Double End: Single EndEnd Mill Style: Square
Overall Length: 4-1/2"Dimension Type: Fractional Inch
Length of Cut: 2"Milling Dia.: 1.0000"
End Mill Cutting Type: CenterHelix Angle: 30 Degrees
Shank Dia.: 1"Number of Flutes: 4
Cutting Direction: Right HandGrade: General Purpose
Finish: TicnCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, TiCN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews