THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

End Mill, Cobalt, 11/16, 2 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G0410532| Mfr #: C52166

$50.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 5-5/8"
Cutting Direction: Right Hand
Number of Flutes: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410532 Mfr #: C52166
Overall Length: 5-5/8"Cutting Direction: Right Hand
Number of Flutes: 2Milling Dia.: 11/16"
End Mill Style: SquareEnd Mill Material: Cobalt
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Double End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Finish: BrightShank Dia.: 3/4"
List Number: HDC-2Length of Cut: 1-5/16"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 11/16 In, Shank Dia 3/4 In, Length of Cut 1 5/16 In, Overall Length 5 5/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews