Shop Alternate Products
This Product is Discontinued
Cleveland
4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 11/32x3/8x3/4x3-1/2 (Discontinued)
Mfr # C32988
Zoro # G1812964
This Product is Discontinued
Key Features
- Milling Diameter 11/32"
- Length of Cut 3/4 in
- Overall Length 3 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees