End Mill, 11/32" Dia, 3/4" Cut, Cobalt

CLEVELAND| Zoro #: G1448982| Mfr #: C52177

$34.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448982 Mfr #: C52177
Finish: BrightNumber of Flutes: 4
Grade: General PurposeOverall Length: 3-1/2"
Shank Dia.: 3/8"List Number: HDC-4C
Cutting Direction: Right HandLength of Cut: 3/4"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Double EndMilling Dia.: 11/32"
End Mill Style: SquareEnd Mill Application: Finishing
End Mill Material: CobaltEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 11/32 In, Shank Dia 3/8 In, Length of Cut 3/4 In, Overall Length 3 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Reviews