End Mill, Roughing, Co, 1/2 In, 4FL, Sq End

CLEVELAND| Zoro #: G0436134| Mfr #: C30831

$36.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
End Mill Application: Roughing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436134 Mfr #: C30831
End Mill Cutting Type: CenterEnd Mill Application: Roughing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 3-1/4"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Bright
Milling Dia.: 1/2"Single End/Double End: Single End
Shank Dia.: 1/2"List Number: RG6
Length of Cut: 1-1/4"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 1/4 In, Overall Length 3 1/4 In, Rhc 30 Deg, Helix Angle 30 Deg, For Profiling Cuts And Shallow Slots In Tough Alloys, Titanium, Stainless Steel , Iconel And Nickel Base Alloy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews