End Mill, 1/2" Dia, 1-1/4" Cut, HSS

CLEVELAND| Zoro #: G1922575| Mfr #: C33265

$24.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Ticn
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922575 Mfr #: C33265
Finish: TicnNumber of Flutes: 4
Grade: General PurposeOverall Length: 3-1/4"
Shank Dia.: 1/2"List Number: HG-4C
Cutting Direction: Right HandLength of Cut: 1-1/4"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 1/2"
End Mill Style: SquareEnd Mill Material: High Speed Steel
End Mill Cutting Type: CenterCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, High Speed Steel, TiCN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 1/4 In, Overall Length 3 1/4 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews