End Mill, 1/2" Dia, 1-1/4" Cut, HSS

CLEVELAND| Zoro #: G0996956| Mfr #: C41257

$21.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996956 Mfr #: C41257
Finish: BrightNumber of Flutes: 4
Grade: General PurposeOverall Length: 3-1/4"
Shank Dia.: 1/2"List Number: HG-4C
Cutting Direction: Right HandLength of Cut: 1-1/4"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 1/2"
End Mill Style: SquareEnd Mill Material: High Speed Steel
End Mill Cutting Type: CenterCountry of Origin (subject to change): United States

Description

End Mill, Grade General Purpose, List Number HG-4C, Square End Mill Style, End Mill Material High Speed Steel, Dimension Type Fractional Inch, Milling Dia. 1/2 In., Number of Flutes 4, Single End, Length of Cut 1-1/4 In., Center Cutting Type, Overall Length 3-1/4 In., Finish Bright, Shank Dia. 1/2 In., Cutting Direction Right Hand, Helix Angle 30 Degrees , Corner Radius 0

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews