End Mill, Co, TiCN, 1/2, 2 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G0242471| Mfr #: C32904

$30.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/8"
Cutting Direction: Right Hand
Number of Flutes: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242471 Mfr #: C32904
Overall Length: 4-1/8"Cutting Direction: Right Hand
Number of Flutes: 2Milling Dia.: 1/2"
End Mill Style: SquareEnd Mill Material: Cobalt
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Double End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Finish: TicnShank Dia.: 1/2"
List Number: HDC-2Length of Cut: 13/16"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 13/16 In, Overall Length 4 1/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews