BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

End Mill, Roughing, Co, 1/2 In, 4FL, Sq End

CLEVELAND| Zoro #: G1268136| Mfr #: C30832

$76.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Center
Single End/Double End: Single End
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268136 Mfr #: C30832
End Mill Cutting Type: CenterSingle End/Double End: Single End
Cutting Direction: Right HandGrade: General Purpose
List Number: RG6End Mill Style: Square
End Mill Application: RoughingHelix Angle: 30 Degrees
Milling Dia.: 1/2"Overall Length: 4"
Length of Cut: 2"Dimension Type: Fractional Inch
Finish: BrightEnd Mill Material: Cobalt
Shank Dia.: 1/2"Number of Flutes: 4
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 2 In, Overall Length 4 In, Rhc 30 Deg, Helix Angle 30 Deg, For Profiling Cuts And Shallow Slots In Tough Alloys, Titanium, Stainless Steel , Iconel And Nickel Base Alloy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews