STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

End Mill, Roughing, Co, TiCN, 1/2, 4 FL, Sq

CLEVELAND| Zoro #: G2068464| Mfr #: C30981

$61.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1/2"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068464 Mfr #: C30981
Shank Dia.: 1/2"Grade: General Purpose
End Mill Style: SquareCutting Direction: Right Hand
Single End/Double End: Single EndOverall Length: 4"
End Mill Application: RoughingNumber of Flutes: 4
End Mill Material: CobaltLength of Cut: 2"
List Number: RG6Dimension Type: Fractional Inch
Milling Dia.: 1/2"End Mill Cutting Type: Center
Helix Angle: 30 DegreesFinish: Ticn
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 2 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, Ideal For Profiling, Plunging And Ramping Roughing Operations In Aluminum, High SI Cast Aluminum, Brass, Copper And Light Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews