End Mill, Roughing, Co, TiCN, 1/2, 4 FL, Sq

CLEVELAND| Zoro #: G1726392| Mfr #: C31299

$78.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 4"
Cutting Direction: Right Hand
Number of Flutes: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726392 Mfr #: C31299
Overall Length: 4"Cutting Direction: Right Hand
Number of Flutes: 4Milling Dia.: 1/2"
End Mill Style: SquareEnd Mill Material: Cobalt
End Mill Application: RoughingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchCorner Radius: 0.000"
Helix Angle: 30 DegreesFinish: Ticn
Shank Dia.: 1/2"List Number: RG8
Length of Cut: 2"Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 2 In, Overall Length 4 In, Rhc 30 Deg, Rhh 30 Deg, Ideal For Profiling, Plunging And Ramping Roughing Operations In Aluminum, High SI Cast Aluminum, Brass, Copper And Light Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews