End Mill, Cobalt, 13/16, 4 FL, dbl Sq End, CC

CLEVELAND| Zoro #: G1360974| Mfr #: C32939

$183.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 6-1/8"
Cutting Direction: Right Hand
Number of Flutes: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360974 Mfr #: C32939
Overall Length: 6-1/8"Cutting Direction: Right Hand
Number of Flutes: 4Milling Dia.: 13/16"
End Mill Style: SquareEnd Mill Material: Cobalt
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Double End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Finish: BrightShank Dia.: 7/8"
List Number: HDC-4CLength of Cut: 1-7/8"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 13/16 In, Shank Dia 7/8 In, Length of Cut 1 7/8 In, Overall Length 6 1/8 In, Rhc 30 Deg, Rhh 30 Deg, For Plunge Cutting, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews